15" W 4 Drawer File Cabinet, Light Gray, Letter

  • Mfr # H314.P.Q
  • Zoro # G2183019
product price: 
$
684.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray
File Size
Letter
Height
52"
Number of Drawers
4
Overall Depth
26 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H314.P.Q
Zoro #
G2183019
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter
Height
52"
Overall Depth
26 1/2 in
Width
15"
Depth
26-1/2"
Overall Height
52 in
Inside Drawer Depth
26 in
Overall Width
15 in

Details

Color
Light Gray
Number of Drawers
4
Type
File
Finish
Unfinished
File Cabinet Type
Vertical
Series
310 Series
Item
File Cabinet
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Configuration
(4) Drawers
For Use With
File Storage
Assembly
Assembled
Features
Ball-bearing Suspension, Label Holder, Security Lock, Rust Resistant
Base Material
Steel
Top Material
Steel
Recycled Content
0.3
Lock Parity
Identical
Includes Hang Rails
Yes
Shell Material
Steel
Product Type
Vertical File Cabinet with Drawer
Locking
Integrated
Fire Resistant
No
Includes File Supports
Yes
Form Factor
Letter
Lockable Drawer Location
All
Drawer Extension
100 %
Includes Label Holders
Yes
Locking Mechanism
Key
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Kit Product Type
Vertical File Cabinet with Drawer
Number of Keys
1
Number of Locking Drawers
1
Pull Shape
Handle
Drawer Slide Type
Ball Bearing
Material
Steel
Wire Color
Light Gray

Description

Series 310 Vertical File, 4 Letter-Size File Drawers, Light Gray, 15in x 26.5in x 52in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.