Zoro Homepage
This item is Discontinued.
Hon 18-1/4" W 2 Drawer File Cabinet, Charcoal, Legal H312C.P.S

18-1/4" W 2 Drawer File Cabinet, Charcoal, Legal (Discontinued)

  • Mfr # H312C.P.S
  • Zoro # G2182903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H312C.P.S
Zoro #
G2182903
UPC #
089192781621
Country of Origin
United States

Dimensions

File Size
Legal
Height
29"
Overall Depth
26-1/2 in
Width
18-1/4"
Depth
26-1/2"

Details

Color
Charcoal
Number of Drawers
2
File Cabinet Type
Vertical
Series
310 Series
Item
File Cabinet
Configuration
File
Assembled/Unassembled
Assembled
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Top Material
Steel
Base Material
Steel

Description

Two-Drawer,Full-Suspension File,Legal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.