Zoro Homepage
This item is Discontinued.
Hon 18-1/4" W 2 Drawer File Cabinet, Putty, Legal HON312CPL

18-1/4" W 2 Drawer File Cabinet, Putty, Legal (Discontinued)

  • Mfr # HON312CPL
  • Zoro # G0591685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON312CPL
Zoro #
G0591685
UPC #
089192039982
Country of Origin
United States

Dimensions

File Size
Legal
Height
29"
Width
18-1/4"
Depth
26-1/2"

Details

Color
Putty
Number of Drawers
2
Finish
Putty
File Cabinet Type
Vertical
Series
310 Series
Item
File Cabinet
Assembled/Unassembled
Assembled

Description

HON 310 Series vertical filing cabinets offer top-drawer performance for long-term records management. This two drawer, 26-1/2" deep legal-width file, in Putty, is our most popular depth and provides years of use with the all-welded case construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.