Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H512C.P.Q
Zoro #
G6497023
UPC #
089192325948
Country of Origin
United States
Dimensions
File Size
Legal
Overall Depth
25 in
Overall Height
29 in
Overall Width
18 1/4 in
Details
Color
Light Gray
Material
Steel
Number of Drawers
2
Finish
Light Gray
File Cabinet Type
Vertical
Series
510
Handle Type
Integral
Assembled/Unassembled
Assembled
Item
File Cabinet
Lock Included
Yes
Label Holder Included
Yes
Standards
ANSI/BIFMA, ISTA
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Includes
Adjustable Wire Followers and Built-In Handrails
Assembly
Fully Assembled
Description
File Cabinet, Color Light Gray, Finish Light Gray, Material Steel, Number of Drawers 2, Overall Depth 25 in, Overall Height 29 in, Overall Width 18 1/4 in, Standards ANSI/BIFMA, ISTA, Assembly Fully Assembled, Includes Adjustable Wire Followers and Built-In Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.