Zoro Homepage
This item is Discontinued.
Hon 2 Drawer File Cabinet, Light Gray, Letter H18823R.L.Q

2 Drawer File Cabinet, Light Gray, Letter (Discontinued)

  • Mfr # H18823R.L.Q
  • Zoro # G3943576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H18823R.L.Q
Zoro #
G3943576
UPC #
631530282491
Country of Origin
United States

Dimensions

File Size
Letter
Overall Depth
22 57/64 in
Overall Height
28 in
Overall Width
15 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
2
Finish
Light Gray
File Cabinet Type
Mobile Pedestal
Series
Flagship
Standards
ANSI/BIFMA, ISTA
Handle Type
Full
Number of Doors
2
Item
File Cabinet
Assembled/Unassembled
Assembled
Lock Included
Yes

Description

File Cabinet,Light Gray,Flagship Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.