Zoro Homepage
This item is Discontinued.
Hon 27" W 37.13" H, Padded T-Bar HN6.F.H.IM.CU10.T

27" W 37.13" H, Padded T-Bar (Discontinued)

  • Mfr # HN6.F.H.IM.CU10.T
  • Zoro # G5076441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN6.F.H.IM.CU10.T
Zoro #
G5076441
UPC #
089192921324
Country of Origin
United States

Dimensions

Height
19"
Depth
26.25"
Width
19"
Overall Width
27"
Overall Height
37.13"

Details

Color
Black
Material
Fabric
Weight Capacity
Supports Up to 300 lb
Style
Stacking Chair
Item
Multipurpose Stacking Chair w/Ilira-Stre
Arm Style
Padded T-Bar
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Application
Breakroom & Foodservice; Conference & Meeting; Guest/Reception & Lounge
Weight
31 lbs

Description

Multipurpose Stacking Chair w/Ilira-Stre

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.