3-Shelf Bookcase- w- Fixed Shelves- 36 in x13-.13 in x43-.38 in - MY

  • Mfr # HON105533NN

  • Zoro # G109478141


product price:  $1,023.99
/ea
Free Shipping & Returns

Key Features

Series
10500
Number of Shelves
3
Color
Mahogany
Depth
13.1 in
Height
43.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HON105533NN
Zoro #
G109478141
UPC #
999992699463
Country of Origin
United States

Dimensions

Depth
13.1 in
Height
43.4 in
Width
36 in

Details

Item
Bookcase
Series
10500
Number of Shelves
3
Color
Mahogany
Features
Glide
Edge Style
Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.