Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hon Coordinte Portable Desktop Riser, 35.04w, 31.1 in D X 16.54" H, 35.04" W X White HBXRISER.WHT

Coordinte Portable Desktop Riser, 35.04w, 31.1 in D X 16.54" H, 35.04" W X White (Discontinued)

  • Mfr # HBXRISER.WHT
  • Zoro # G5800494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBXRISER.WHT
Zoro #
G5800494
UPC #
-
Country of Origin
China

Dimensions

Overall Width
35.04"
Overall Depth
31.1 in
Overall Height
16.54"
Work Surface Width
35 in
Work Surface Depth
22 in
Width
35"
Depth
31.1"
Keyboard Platform Width (Max)
30.7"
Keyboard Platform Depth (Max)
9"

Details

Item
Coordinte Portable Desktop Riser,35.04w
Color
White
Material
Medium-Density Fiberboard (MDF); Metal
Number of Drawers
0
Number of Shelves
0
Weight
46.5 lb
Shape
Rectangular
Standards
Meets or Exceeds ISTA Performance Standards
Series
HON Coordinate
Weight Capacity
33 lb
Base Color
White
Number of Pedestals
0
Load Capacity (Lb.)
33 lb
Base Material
Medium-Density Fiberboard (MDF); Metal
Features
Keyboard/Mouse Platform Indicator
Work Surface Material
Medium-Density Fiberboard
Lift Range (Max)
12"

Description

Coordinte Portable Desktop Riser,35.04w

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.