Zoro Homepage
This item is Discontinued.
Hon Bookcase Hutch, 14.31 in D X 37" H, 35.75" W X Woodgrain Laminate, Mahogany H94210.NN

Bookcase Hutch, 14.31 in D X 37" H, 35.75" W X Woodgrain Laminate, Mahogany (Discontinued)

  • Mfr # H94210.NN
  • Zoro # G2184005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H94210.NN
Zoro #
G2184005
UPC #
645162954251
Country of Origin
United States

Dimensions

Overall Width
35.75"
Overall Depth
14.31 in
Overall Height
37"
Depth
14.31"

Details

Item
Bookcase Hutch
Color
Mahogany
Material
Woodgrain Laminate
Number of Shelves
3
Weight
95 lbs
For Use With
HONĀ® 94000 Series Lateral File 94223NN; HONĀ® 94000 Series Locking Storage Cabinet 94291NN
Includes
(3) Shelves
Shelf Type
1 Fixed; 2 Adjustable
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Series
HON 94000 Series
Edge Type
Traditional Molded Edge

Description

Bookcase Hutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.