36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter

  • Mfr # H482.L.P
  • Zoro # G2182045
product price: 
$
766.99
/ea
Free Shipping & Returns

Key Features

File Size
A4/Legal/Letter
Height
28"
Material
Steel
Number of Drawers
2
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H482.L.P
Zoro #
G2182045
UPC #
-
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
28"
Overall Depth
18 in
Width
36"
Depth
18"
Inside Drawer Depth
16 in
Inside Drawer Width
27 in
Inside Drawer Height
11 1/4 in
Overall Width
36 in
Overall Height
28 in

Details

Color
Black
Material
Steel
Number of Drawers
2
File Cabinet Type
Lateral
Series
400 Series
Item
File Cabinet
Configuration
(2) Drawers
Includes
(4) Hang Rails
Assembled/Unassembled
Assembled
Features
Two Drawers
Top Material
Steel
Base Material
Steel
Product Type
Lateral File Cabinet with Drawer
Drawer Extension
100 %
Finish
Unfinished
Lockable Drawer Location
All
Includes Hang Rails
Yes
Assembly
Assembled
Locking
Integrated
Pull Shape
Handle
Number of Casters/Glides
4
Fire Resistant
No
Kit Product Type
Lateral File Cabinet with Drawer
Includes File Supports
Yes
Lock Parity
Identical
Number of Locking Drawers
1
Drawer Slide Type
Ball Bearing
Shell Material
Steel
Locking Mechanism
Key
Form Factor
A4, Legal, Letter
Wire Color
Black

Description

Series 400 Lateral File, 2 Legal/Letter-Size File Drawers, Black, 36in x 18in x 28in

Ratings & reviews