Shop HON

36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter

  • Mfr # H682.L.S
  • Zoro # G0202108

product price: 
$
731.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

File Size
A4/Legal/Letter
Height
28"
Material
Steel
Number of Drawers
2
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H682.L.S
Zoro #
G0202108
UPC #
-
Country of Origin
United States
Color
Charcoal
Material
Steel
Number of Drawers
2
File Cabinet Type
Lateral
Series
600 Series
Item
File Cabinet
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Configuration
(2) Drawers
Features
Two Drawers
Base Material
Steel
Top Material
Steel
Anti-Tip Mechanism
Counterweight; Mechanical Interlock
Lockable Drawer Location
All
Locking
Integrated
Assembly
Assembled
Caster/Glide Type
Leveling Glides
Lock Parity
Identical
Form Factor
A4, Legal, Letter
Locking Mechanism
Key
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Finish
Unfinished
Pull Shape
Handle
Shell Material
Steel
Fire Resistant
No
Product Type
Lateral File Cabinet with Drawer
Kit Product Type
Lateral File Cabinet with Drawer
Number of Locking Drawers
1
Includes File Supports
Yes
Number of Casters/Glides
4
Drawer Extension
100 %
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Drawer Slide Type
Ball Bearing
Includes Hang Rails
Yes
Wire Color
Charcoal
Traction Material
Steel

Dimensions

File Size
A4/Legal/Letter
Height
28"
Overall Depth
18 in
Width
36"
Depth
18"
Inside Drawer Depth
16 in
Overall Height
28 in
Overall Width
36 in

Description

Brigade 600 Series Lateral File, 2 Legal/Letter-Size File Drawers, Charcoal, 36in x 18in x 28in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.