36" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter

  • Mfr # H683.L.S
  • Zoro # G0202126
product price: 
$
1,031.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

File Size
A4/Legal/Letter
Height
39-1/8"
Material
Steel
Number of Drawers
3
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H683.L.S
Zoro #
G0202126
UPC #
-
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
39-1/8"
Overall Depth
18 in
Width
36"
Depth
18"
Inside Drawer Depth
16 in
Overall Height
39 1/8 in
Overall Width
36 in

Details

Color
Charcoal
Material
Steel
Number of Drawers
3
File Cabinet Type
Lateral
Series
600 Series
Item
File Cabinet
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Configuration
(3) Drawers
Base Material
Steel
Features
Three Drawers
Top Material
Steel
Anti-Tip Mechanism
Counterweight; Mechanical Interlock
Locking
Integrated
Number of Locking Drawers
1
Caster/Glide Type
Leveling Glides
Assembly
Assembled
Lockable Drawer Location
All
Includes File Supports
Yes
Number of Casters/Glides
4
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Drawer Slide Type
Ball Bearing
Drawer Extension
100 %
Kit Product Type
Lateral File Cabinet with Drawer
Form Factor
A4, Legal, Letter
Shell Material
Steel
Finish
Unfinished
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Product Type
Lateral File Cabinet with Drawer
Includes Hang Rails
Yes
Locking Mechanism
Key
Fire Resistant
No
Lock Parity
Identical
Pull Shape
Handle
Wire Color
Charcoal

Description

Brigade 600 Series Lateral File, 3 Legal/Letter-Size File Drawers, Charcoal, 36in x 18in x 39.13in

Ratings & reviews