Shop HON

36" W 4 Drawer File Cabinet, Black, A4/Legal/Letter

  • Mfr # H684.L.P
  • Zoro # G2183700

product price: 
$
1,278.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

File Size
A4/Legal/Letter
Height
52-1/2"
Material
Steel
Number of Drawers
4
Overall Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H684.L.P
Zoro #
G2183700
UPC #
-
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
52-1/2"
Overall Depth
18 in
Width
36"
Depth
18"
Inside Drawer Depth
16 in
Overall Height
52 1/2 in
Overall Width
36 in

Details

Color
Black
Material
Steel
Number of Drawers
4
File Cabinet Type
Lateral
Series
600 Series
Item
File Cabinet
Configuration
(4) Drawers
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Top Material
Steel
Base Material
Steel
Anti-Tip Mechanism
Counterweight; Mechanical Interlock
Locking
Integrated
Product Type
Lateral File Cabinet with Drawer
Includes File Supports
Yes
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locking Mechanism
Key
Lock Parity
Identical
Lockable Drawer Location
All
Caster/Glide Type
Leveling Glides
Assembly
Assembled
Form Factor
A4, Legal, Letter
Drawer Extension
100 %
Includes Hang Rails
Yes
Drawer Slide Type
Ball Bearing
Number of Casters/Glides
4
Shell Material
Steel
Fire Resistant
No
Kit Product Type
Lateral File Cabinet with Drawer
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Pull Shape
Handle
Number of Locking Drawers
1
Finish
Unfinished
Wire Color
Black

Description

Brigade 600 Series Lateral File, 4 Legal/Letter-Size File Drawers, Black, 36in x 18in x 52.5in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.