Shop HON

36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter

  • Mfr # H685.L.L
  • Zoro # G0202169

product price: 
$
1,700.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Putty
File Size
A4/Legal/Letter
Height
64-1/4"
Material
Steel
Number of Drawers
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H685.L.L
Zoro #
G0202169
UPC #
-
Country of Origin
United States
Color
Putty
Material
Steel
Number of Drawers
5
File Cabinet Type
Lateral
Series
600 Series
Item
File Cabinet
Number of Doors
1
Configuration
(5) Drawers
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Base Material
Steel
Top Material
Steel
Additional Compartment Details
Enclosed Roll-Out File Shelf
Anti-Tip Mechanism
Counterweight; Mechanical Interlock
Additional Compartment Count
2
Product Type
Lateral File Cabinet with Drawer
Kit Product Type
Lateral File Cabinet with Drawer
Finish
Unfinished
Includes File Supports
Yes
Locking
Integrated
Assembly
Assembled
Pull Shape
Handle
Form Factor
A4, Legal, Letter
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Lockable Drawer Location
All
Drawer Slide Type
Ball Bearing
Locking Mechanism
Key
Fire Resistant
No
Shell Material
Steel
Lock Parity
Identical
Includes Hang Rails
Yes
Number of Locking Drawers
1
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Number of Casters/Glides
4
Drawer Extension
100 %
Wire Color
Putty
Traction Material
Steel

Dimensions

File Size
A4/Legal/Letter
Height
64-1/4"
Overall Depth
18 in
Width
36"
Depth
18"
Inside Drawer Depth
16 in
Overall Height
64 1/4 in
Overall Width
36 in

Description

Counterweight included, where applicable, to meet ANSI/BIFMA stability requirements. Lock secures both sides of drawer. Heavy-duty, three-part, telescoping, steel ball bearing suspension for smooth drawer operation. Mechanical interlock allows only one drawer to be open at a time to inhibit tipping. Four adjustable leveling glides help compensate for uneven flooring. Drawers include side-to-side hang-rails for letter or legal size filing. Bright, anodized aluminum recessed drawer pulls. HON® "One Key" interchangeable core removable locks.


  • • Counterweight included, where applicable, to meet ANSI/BIFMA stability requirements.
  • • Lock secures both sides of drawer.
  • • Heavy-duty, three-part, telescoping, steel ball bearing suspension for smooth drawer operation.
  • • Mechanical interlock allows only one drawer to be open at a time to inhibit tipping.
  • • Four adjustable leveling glides help compensate for uneven flooring.
  • • Drawers include side-to-side hang-rails for letter or legal size filing.
  • • Bright, anodized aluminum recessed drawer pulls.
  • • HON® "One Key" interchangeable core removable locks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.