This item is Discontinued.

Hon 37-1/2" W 2 Drawer File Cabinet, Mahogany, Legal/Letter H94223.NN

37-1/2" W 2 Drawer File Cabinet, Mahogany, Legal/Letter (Discontinued)

  • Mfr # H94223.NN
  • Zoro # G2184111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H94223.NN
Zoro #
G2184111
UPC #
089192518630
Country of Origin
United States

Dimensions

File Size
Legal/Letter
Height
29-1/2"
Overall Depth
20-1/2 in
Width
37-1/2"
Depth
20-1/2"

Details

Color
Mahogany
Material
Laminated
Number of Drawers
2
Type
File
Finish
Mahogany
File Cabinet Type
Lateral
Series
94000 Series
Item
File Cabinet
Configuration
File
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
ANSI/BIFMA
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Top Material
Woodgrain Laminate
Features
Security Lock
Base Material
Woodgrain Laminate
Edge Style
Two-Tier Sandwiched Waterfall

Description

Two-Drawer Lateral File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.