Shop HON
Additional $145.00 delivery surcharge applies per item.
See details
Create Account
38000 SERIES SINGLE PEDESTAL DESK, RIGHT, 72W X 36D X 30H, SILVER MESH/LIGHT GRAY
Mfr # 38293RB9Q
Zoro # G510772630
product price:Â
$
1,641.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38293RB9Q
- Zoro #
- G510772630
- UPC #
- 645162104571
- Country of Origin
- United States
Description
High-pressure laminate top is moisture-, scratch- and stain-resistant. Tru-fit mitered drawers operate on heavy-duty steel ball bearing suspensions. High-sided file drawer extends fully and accepts hanging files without hang rails; box drawer extends three-quarters. HON inOne Keyin core removable locks. Two work surface grommets help control cord and wires. Three-quarter height modesty panel for privacy. Series Name: HON 38000 Series; Worksurface/Base Color: Light Gray/Silver; Color Family: Gray; Worksurface Shape: Rectangular.