CT-013 Clear Tempered Glass and Aluminum Corner Computer Desk
- Mfr # CT-013
- Zoro # G003922948
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Overall Height
29-1/2 in
Work Surface Color
Clear
Work Surface Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT-013
- Zoro #
- G003922948
- UPC #
- 892139001399
- Country of Origin
- China
- Item
- Computer Desk
- Work Surface Color
- Clear
- Work Surface Material
- Glass
Dimensions
- Overall Height
- 29-1/2 in
Description
This modern looking corner computer desk has everything you need. With its great design you can put this anywhere in your room to save space. The whole desk only needs 40 in. of wall space to fit in and gives you a large work area for your computer or laptop. With ample space for components and CPU towers this unit will work great for all spaces. Also look for matching extension table that will add another 35.5 in. of work space to this desk.
Features- Perfect for tight spaces.
- Perfect for Laptops computers.
- 8 mm. clear tempered glass.
- Accessories not included.
- Easy assembly required.
- Finish - Glass and Aluminum.
- Dimension - 51.5 W x 38.25 D x 29.5 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.