Shop HON

18-1/4 in W 4 Drawer Four-Drawer, Full-Suspension File, Legal, Putty, Legal

  • Mfr # H314C.P.L
  • Zoro # G6508555

product price: 
$
913.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Putty
File Size
Legal
Height
52 in
Material
Steel
Number of Drawers
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H314C.P.L
Zoro #
G6508555
UPC #
-
Country of Origin
United States

Dimensions

File Size
Legal
Height
52 in
Overall Depth
26 1/2 in
Overall Height
52 in
Width
18-1/4 in
Overall Width
18 1/4 in
Inside Drawer Depth
26 in

Details

Color
Putty
Material
Steel
Number of Drawers
4
Finish
Unfinished
File Cabinet Type
Vertical
Series
HON 310 Series
Handle Type
Pull with Thumb Latch
Item
Vertical File Cabinet with Drawer
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Lock Included
Yes
Assembled/Unassembled
Assembled
Label Holder Included
Yes
Configuration
(4) Drawers
Base Material
Steel
Top Material
Steel
Locking
Integrated
Lockable Drawer Location
All
Form Factor
Legal
Pull Shape
Handle
Includes File Supports
Yes
Locking Mechanism
Key
Drawer Slide Type
Ball Bearing
Shell Material
Steel
Fire Resistant
No
Assembly
Assembled
Includes Label Holders
Yes
Product Type
Vertical File Cabinet with Drawer
Number of Locking Drawers
1
Number of Keys
1
Drawer Extension
100 %
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Kit Product Type
Vertical File Cabinet with Drawer
Lock Parity
Identical
Includes Hang Rails
Yes
Wire Color
Putty

Description

Series 310 Vertical File, 4 Legal-Size File Drawers, Putty, 18.25in x 26.5in x 52in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.