Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Shelf Bookcase- 36 in x11-.50 in x48-.75 in - Harvest

  • Mfr # HON1874C

  • Zoro # G509478161


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Series
1870
Number of Shelves
4
Color
Harvest
Depth
11-1/2 in
Height
48.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON1874C
Zoro #
G509478161
UPC #
999992858778
Country of Origin
United States

Dimensions

Depth
11-1/2 in
Height
48.4 in
Width
36 in

Details

Item
Book Rack
Series
1870
Number of Shelves
4
Color
Harvest
Material
Hardboard
Mount Type
Floor
Finish
Laminate
Features
Stain Resistant, Scratch Resistant, Adjustable, Square Corner, Spill Resistant, Leveling Glide, Abrasion Resistant, Sturdy, Durable
Application
Binder, Photo, Book

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.