Shop HON
See all product information
Create Account
4040 Series High Density Olson Stacker Chair, Onyx Seat Color, Plastic Seat Material, 4PK
- Mfr # 4041ON
- Zoro # G823364256
product price:Â
$
783.99
/pk of 4, $196.00/ea
Free Shipping & Returns
Key Features
Features
Glide, Handle, Sturdy, Lumbar Support
Assembled/Unassembled
Assembled
Seat Width
18 in
Width
19.1 in
Height
30.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4041ON
- Zoro #
- G823364256
- UPC #
- 791579420886
- Country of Origin
- Mexico
Dimensions
- Seat Width
- 18 in
- Width
- 19.1 in
- Height
- 30.6 in
- Back Width
- 18 in
- Depth
- 21.6 in
- Seat Depth
- 18 in
Details
- Features
- Glide, Handle, Sturdy, Lumbar Support
- Assembled/Unassembled
- Assembled
- Seat Material
- Plastic
- Back Material
- Plastic
- Standards
- BIFMA
- Weight Capacity
- 300 lb
- Series
- 4040
- Frame Material
- Steel
- Application
- Guest, Conference Room, Training Room, Breakroom, Cafeteria, Room
- Frame Color
- Chrome
- Back Color
- Onyx
- Seat Color
- Onyx
- Item
- Stacking Chair
Description
4040 Series High Density Olson Stacker Chair - Onyx Seat Color - Plastic Seat Material - Onyx Back Color - Plastic Back Material - Chrome Frame Color - Steel Frame Material, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.