42" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter

  • Mfr # H694.L.Q
  • Zoro # G2183804
product price: 
$
1,488.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray
File Size
A4/Legal/Letter
Height
52-1/2"
Material
Steel
Number of Drawers
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H694.L.Q
Zoro #
G2183804
UPC #
-
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
52-1/2"
Overall Depth
18 in
Width
42"
Depth
18"
Overall Height
52 1/2 in
Overall Width
42 in
Inside Drawer Depth
16 in

Details

Color
Light Gray
Material
Steel
Number of Drawers
4
Type
File
Finish
Unfinished
File Cabinet Type
Lateral
Series
600 Series
Item
File Cabinet
Standards
ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
For Use With
File Storage
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembled/Unassembled
Assembled
Configuration
(4) Drawers
Assembly
Assembled
Features
Interlocking, Recessed Handle, Leveling Glide, Durable, Ball-bearing Suspension
Top Material
Steel
Base Material
Steel
Recycled Content
0.3
Anti-Tip Mechanism
Counterweight; Mechanical Interlock
Kit Product Type
Lateral File Cabinet with Drawer
Locking
Integrated
Drawer Slide Type
Ball Bearing
Shell Material
Steel
Product Type
Lateral File Cabinet with Drawer
Green Environmental Attribute
Product Contains a Minimum of 10% Pre-Consumer Recycled Content
Number of Casters/Glides
4
Locking Mechanism
Key
Form Factor
A4, Legal, Letter
Includes File Supports
Yes
Lockable Drawer Location
All
Drawer Extension
100 %
Pull Shape
Handle
Caster/Glide Type
Leveling Glides
Lock Parity
Identical
Number of Locking Drawers
1
Fire Resistant
No
Includes Hang Rails
Yes
Wire Color
Light Gray

Description

Brigade 600 Series Lateral File, 4 Legal/Letter-Size File Drawers, Light Gray, 42in x 18in x 52.5in

Ratings & reviews