6 Shelf Bookcase- 36 in Wx11-.50 in Dx72-.63 in H- Mahogany

  • Mfr # HON1876N

  • Zoro # G109452677


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Series
1870
Number of Shelves
6
Color
Mahogany
Depth
11-1/2 in
Height
72.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON1876N
Zoro #
G109452677
UPC #
777780092630
Country of Origin
United States

Dimensions

Depth
11-1/2 in
Height
72.6 in
Width
36 in

Details

Item
Bookcase
Series
1870
Number of Shelves
6
Color
Mahogany
Features
Stain Resistant, Spill Resistant, Scratch Resistant, Adjustable/Fixed Shelf, Adjustable Glide, Glide
Application
Desk, Office, Home

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.