Zoro Homepage

6-Shelf Bookcase- 36in.x11-.50in.- 72-.63in.- Harvest

  • Mfr # HON1876C

  • Zoro # G709478121


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Series
1870
Number of Shelves
6
Color
Harvest
Depth
11-1/2 in
Height
72.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON1876C
Zoro #
G709478121
UPC #
891915346
Country of Origin
United States

Dimensions

Depth
11-1/2 in
Height
72.6 in
Width
36 in

Details

Item
Book Rack
Series
1870
Number of Shelves
6
Color
Harvest
Assembly
Unassembled
Features
Stain Resistant, Sturdy, Leveling Glide, Spill Resistant, Adjustable Shelf, Scratch Resistant
Mount Type
Floor
Application
Office, Home Office

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.