Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- H105895R.NN
- Zoro #
- G0199983
- UPC #
- 020459206402
- Country of Origin
- United States
Dimensions
- Overall Width
- 72"
- Overall Depth
- 36 in
- Overall Height
- 29.5"
- Depth
- 36"
- Thickness
- 1.13"
Details
- Item
- L Single Ped Desk,Right Full-Height Ped
- Color
- Mahogany
- Material
- Woodgrain Laminate
- Number of Drawers
- 3
- Number of Shelves
- 0
- Weight
- 279 lbs
- Base Material
- Woodgrain Laminate
- Pedestal Style
- Full-Height
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Number of Pedestals
- 1
- Series
- HON 10500 Series
- Work Surface Material
- Thermally Fused Woodgrain Laminate
- For Use With
- HON® 10500 Series™ Mahogany Returns
- Edge Type
- Square
- Base Color
- Mahogany
- Shape
- L-Shaped; Right-Hand
- Drawer Configuration
- Right: Box/Box/File
Description
L Single Ped Desk,Right Full-Height Ped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
