Cabinet Base 30 D X 51-1/2 in H, 34-1/2 in W X Steel, Gray
- Mfr # 237407
- Zoro # G108610665
product price:Â
$
881.99
/ea
Key Features
Type
Cabinet Base
Overall Width
34-1/2 in
Overall Depth
30
Overall Height
51-1/2 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237407
- Zoro #
- G108610665
- UPC #
- 707022337991
- Country of Origin
- China
Dimensions
- Overall Width
- 34-1/2 in
- Overall Depth
- 30
- Overall Height
- 51-1/2 in
Details
- Type
- Cabinet Base
- Color
- Gray
- Material
- Steel
- Features
- Cabinet, Compartment, Drawer, Shelf
- Assembled/Unassembled
- Unassembled
Description
These industrial quality shop desks provide secure storage and organization for shipping areas or workshops. The furniture grade steel construction is finished with an attractive, scratch resistant gray powder coating. Steel ball bearing glides permit drawers to pull out smoothly and stop securely. Includes one 15W x 20D x 27H locking compartment and 13W x 17-3/4D locking drawers in 2 heights: 5-1/2H and 12H. Sloped writing surface includes a pigeonhole organizer with two 10-3/4W and one 11-3/4W x 12D x 7-3/4H pockets to hold full size documents. Closed base keeps out dust and debris for easy maintenance. Measures 34-1/2W x 30D x 51-1/2H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.