This item is Discontinued.

Hon Chair, 22-1/4"L31-1/2"H, Fixed, AccommodateSeries HSGS6.F.B.CU98.BLCK

Chair, 22-1/4"L31-1/2"H, Fixed, AccommodateSeries (Discontinued)

  • Mfr # HSGS6.F.B.CU98.BLCK
  • Zoro # G5183383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSGS6.F.B.CU98.BLCK
Zoro #
G5183383
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31-1/2"
Overall Depth
22-1/4"
Width
23-1/2"

Details

Item
Chair
Arm Style
Fixed
Caster Type
Dual Wheeled
Frame Material
Steel
Backrest
Guest
Series
Accommodate
Weight Capacity
300 lb.

Description

Accommodate Series Guest Chair,Nav,Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.