Shop HON
See all product information
Create Account
Arm Rest, Black, 10 in L, 2 3/4 in W
- Mfr # H5795.T
- Zoro # G115554815
product price:Â
$
82.25
/ea
Key Features
Color
Black
For Use With
HON(R) Volt(R) Series Task Chairs
Material
Plastic
Features
Fully Assembled
Adjustments
Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5795.T
- Zoro #
- G115554815
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- For Use With
- HON(R) Volt(R) Series Task Chairs
- Material
- Plastic
- Item
- Arm Rest
- Features
- Fully Assembled
- Adjustments
- Height
- Product Type
- Arm Rest
- Standards
- ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
- Green Environmental Attribute
- Product Contains a Minimum of 10% Pre-Consumer Recycled Content
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- HON(R) Volt(R) Series Task Chairs
- Traction Material
- Plastic
Dimensions
- Overall Length
- 10 in
- Overall Width
- 2 3/4 in
- Overall Height
- 10 5/8 in
- Wire Rope Length
- 10 in
- Length
- 10 in
- Fits Chest Size
- Fully Assembled
Description
Optional Height-Adjustable T-Arms for Volt Series Chairs for HON Volt Series Task Chairs, Black, 2/Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.