
Arrange X-Leg Base for 30-36" Tops, 25.59w x 25.59d x 40h, Silver (Discontinued)
- Mfr # HCT42MX.PR8
- Zoro # G4073999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCT42MX.PR8
Zoro #
G4073999
UPC #
190614957064
Country of Origin
United States
Dimensions
Overall Width
25.59"
Depth
25.59"
Height
40.15"
Details
Base Type
X-Base
Color
Silver
Material
Aluminum
Standards
Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards
Description
HONĀ® Arrange X-Leg Base for 30-36" Tops, 25.59w x 25.59d x 40h, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.