Zoro Homepage
This item is Discontinued.
Hon Basyx Nesting Chair, No Arms, Black VL302MM10

Nesting Chair, No Arms, Black (Discontinued)

  • Mfr # VL302MM10
  • Zoro # G4500441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL302MM10
Zoro #
G4500441
UPC #
089191642114
Country of Origin
Unknown

Dimensions

Overall Height
32-1/2"

Details

Office Chair Style
Nesting Chair
Arm Style
No Arms
Backrest
Breathable Mesh Back
Caster Type
Dual Wheel
Color
Black
Item
Chair,Mesh Fabric,Black,PK2
Material
Mesh Fabric
Weight Capacity
250 lb.
Series
Hon

Description

Chair,Mesh Fabric,Black,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.