Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL2211.A1A1
Zoro #
G3034991
UPC #
089191952978
Country of Origin
Unknown
Dimensions
Overall Width
72 in
Overall Depth
36 in
Overall Height
14 1/4 in
Depth
42"
Details
Item
Reception Desk Counter
Series
BL Series
Color
Medium Cherry
Material
Laminate
For Use With
72 in Desk Shell and Reception Desk Return
Finish
Medium Cherry
Description
Reception Desk Counter, Overall Width 72 in, Overall Height 14 1/4 in, Color Medium Cherry, Material Laminate, For Use With 72 in Desk Shell and Reception Desk Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.