Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL2211.NN
Zoro #
G3035000
UPC #
752856153651
Country of Origin
Unknown
Dimensions
Overall Width
72 in
Overall Depth
36 in
Overall Height
14 1/4 in
Depth
42"
Details
Item
Reception Desk Counter
Series
BL Series
Color
Mahogany
Material
Laminate
For Use With
72 in Desk Shell and Reception Desk Return
Finish
Mahogany
Description
Reception Desk Counter, Overall Width 72 in, Overall Height 14 1/4 in, Color Mahogany, Material Laminate, For Use With 72 in Desk Shell and Reception Desk Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.