Rectangular Coffee Table, 47-13/64" X 15-19/32", Black (Discontinued)
- Mfr # HML8852.P
- Zoro # G9409565
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HML8852.P
Zoro #
G9409565
UPC #
888531611151
Country of Origin
China
Dimensions
Width
47 13/64 in
Height
15 19/32 in
Depth
23 19/32 in
Top Thickness
1
Details
Item
Coffee Table
Shape
Rectangular
Tabletop Color
Black
Frame Color
Black Laminate Top with Silver Base
Frame Material
Steel
Series
Occasional Tables
Assembly
Required
Surface Material
Laminate
Standards
ISTA
Description
Coffee Table, Tabletop Color Black, Width 47 13/64 in, Depth 23 19/32 in, Height 15 19/32 in, Shape Rectangular, Surface Material Laminate, Frame Material Steel, Frame Color Black Laminate Top with Silver Base, Top Thickness 1, Series Occasional Tables, Standards ISTA, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.