Zoro Homepage
This item is Discontinued.
Hon Basyx Round Conference Table, 48" X 48" X 29-1/2" HBLC48D.A1A1

Round Conference Table, 48" X 48" X 29-1/2" (Discontinued)

  • Mfr # HBLC48D.A1A1
  • Zoro # G3494955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLC48D.A1A1
Zoro #
G3494955
UPC #
641128260220
Country of Origin
Unknown

Dimensions

Width
48 in
Length
48 in
Height
29 1/2 in
Diameter
48 in
Top Thickness
1 in

Details

Item
Conference Table
Shape
Round
Frame Material
Laminate
Edge Type
Flat
Material
Laminate
Tabletop Finish
Medium Cherry
Base Type
X-Shaped Base
Surface Material
Thermal Fused Laminate
Type
Stationary
Series
Conference Table
Base Finish
Medium Cherry
Assembly
Easy to Assemble (ETA)

Description

Conference Table, Frame Material Laminate, Tabletop Finish Medium Cherry, Assembly Easy to Assemble (ETA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.