Zoro Homepage
This item is Discontinued.
Hon Basyx Round Conference Table, 48" X 48" X 29-1/2" HBLC48D.ESES

Round Conference Table, 48" X 48" X 29-1/2" (Discontinued)

  • Mfr # HBLC48D.ESES
  • Zoro # G3946568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLC48D.ESES
Zoro #
G3946568
UPC #
641128468787
Country of Origin
Unknown

Dimensions

Width
48 in
Length
48 in
Height
29 1/2 in
Top Thickness
1 in

Details

Item
Conference Table
Shape
Round
Assembly
Easy to Assemble (ETA)
Base Type
X- Shaped
Material
Laminate
Type
Stationary
Tabletop Finish
Espresso
Series
Conference Table

Description

Conference Table, Tabletop Finish Espresso, Assembly Easy to Assemble (ETA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.