Zoro Homepage

Task Chair Chair, Hi-Back, Mesh Fab, Black, Fixed Arms, Mesh, Black

  • Mfr # VL702MM10

  • Zoro # G4500100


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Task Chair
Arm Style
Fixed Arms
Seat Material
Mesh
Seat Color
Black
Seat Width
18.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL702MM10
Zoro #
G4500100
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
18.50"
Seat Depth
19"
Back Height
21.50"
Overall Height
40-1/2"
Seat Height Min.
19"
Depth
37.5"
Height
42"
Width
27.8"
Seat Height Max.
22.62"
Back Width
18"

Details

Office Chair Style
Task Chair
Arm Style
Fixed Arms
Seat Material
Mesh
Seat Color
Black
Back Color
Black
Backrest
Breathable Two-Layer Woven Mesh Back
Caster Type
Dual Wheel
Color
Black
Item
Chair,Hi-Back,Mesh Fab,Black
Material
Engineered Plastic, Fabric
Frame Material
Reinforced Resin
Series
Wave
Weight Capacity
250 lb.
Frame Color
Black
Number of Casters
5
Features
Arms Included, Dual-Action Tilt, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Shape
5-star
Assembly
No
Type
Task Chair
Application
General Office & Task
Style
High Back Chair

Description

Chair,Hi-Back,Mesh Fab,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.