
Between Nested Multipurpose Tables, 72 x 24, Silver Mesh/Loft (Discontinued)
- Mfr # HONPT2472NSB9LT
- Zoro # G7513934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HONPT2472NSB9LT
Zoro #
G7513934
UPC #
193492616139
Country of Origin
United States
Dimensions
Width
72 in
Depth
24"
Height
29"
Overall Width
72"
Thickness
1.13"
Details
Tabletop Color
Silver Mesh/Loft
Material
High-Pressure Laminate (HPL)
Item
Tables
Standards
Meets or Exceeds ISTA Performance Standards
Weight
92 lbs
Color
Black
Shape
Rectangular
Base Type
Nesting Base
Series
HON® Between™ Tables
Edge Type
Flat Edge
Base/Leg Material
Steel
Caster/Glide/Wheel
Casters
Description
Selection of mobile and nesting tables to support meetings and collaborative work. Base flips the worksurface vertically to nest with other tables to save space. Table and base are bundled together. Scratch-, spill- and stain-resistant laminate stands up to heavy use. Rectangle worksurface gives up to four people space to collaborate. 1 1/8" thick worksurface provides a sturdy foundation for work. Durable 2mm edgeband provides a smooth, comfortable edge. Order one SKU, get both.
- Selection of mobile and nesting tables to support meetings and collaborative work.
- Base flips the worksurface vertically to nest with other tables to save space.
- Scratch-, spill- and stain-resistant laminate stands up to heavy use.
- Rectangle worksurface gives up to four people space to collaborate.
- 1 1/8" thick worksurface provides a sturdy foundation for work.
- Durable 2mm edgeband provides a smooth, comfortable edge.
- Table and base are bundled together. Order one SKU, get both.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.