Zoro Homepage
This item is Discontinued.
Hon Between Standing-Height X-Base for 42" Table Tops, Black HBTTX42L.P6P

Between Standing-Height X-Base for 42" Table Tops, Black (Discontinued)

  • Mfr # HBTTX42L.P6P
  • Zoro # G4070243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBTTX42L.P6P
Zoro #
G4070243
UPC #
190614949830
Country of Origin
United States

Dimensions

Overall Width
32.68"
Height
41.12"

Details

Color
Black
Base Type
X-Base
Material
Aluminum
Standards
Meets or Exceeds ANSI/BIFMA Standards
Weight
34 lbs
For Use With
Between™ 42" Table Tops

Description

HON® Between Standing-Height X-Base for 42" Table Tops, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.