Zoro Homepage
This item is Discontinued.
Hon Between Standing-Height X-Base for 42" Table Tops, Silver HBTTX42L.PR8

Between Standing-Height X-Base for 42" Table Tops, Silver (Discontinued)

  • Mfr # HBTTX42L.PR8
  • Zoro # G4071591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBTTX42L.PR8
Zoro #
G4071591
UPC #
190614949847
Country of Origin
United States

Dimensions

Width
32.68 in
Height
41.12"
Overall Width
32.68"

Details

Standards
Meets or Exceeds ANSI/BIFMA Standards
Base Type
X-Base
Series
HON® Between™ Tables
Material
Aluminum
Features
For 42" Table Tops
Item
Tables
Color
Silver
Weight
34 lbs
For Use With
Between™ 42" Table Tops
Caster/Glide/Wheel
Glide

Description

HON® Between Standing-Height X-Base for 42" Table Tops, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.