Zoro Homepage
This item is Discontinued.
Hon Bookcase, 10700, 2Sh, 36W, Co HON10752CO

Bookcase, 10700, 2Sh, 36W, Co (Discontinued)

  • Mfr # HON10752CO
  • Zoro # G4503296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON10752CO
Zoro #
G4503296
UPC #
035349234779
Country of Origin
United States

Dimensions

Depth
13.13"
Height
29.63 in
Width
36 in
Overall Height
29.63"
Shelf Thickness (In.)
1.13"
Overall Width
36"
Overall Depth
13.13"

Details

Item
Bookcase,10700,2Sh,36W,Co
Series
HON® 10700 Series
Number of Shelves
2
Color
Cognac
Shelf Capacity
105 lb
Material
High-Pressure Laminate
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
Load Capacity (Lb.)
105 lbs.
Features
Two Shelves—Fixed
Weight
90 lbs
Edge Type
Rounded Corner; Waterfall Edge
Edge Style
Rounded Corner; Waterfall Edge

Description

Bookcase,10700,2Sh,36W,Co

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.