Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hon Bookcase, 10700, 3Sh, 36W, Co HON10753CO

Bookcase, 10700, 3Sh, 36W, Co (Discontinued)

  • Mfr # HON10753CO
  • Zoro # G4503287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON10753CO
Zoro #
G4503287
UPC #
035349234809
Country of Origin
United States

Dimensions

Depth
13.13"
Height
43.38 in
Width
36 in
Shelf Thickness (In.)
1.13"
Overall Width
36"
Overall Height
43.38"
Overall Depth
13.13"

Details

Item
Bookcases
Series
HON® 10700 Series
Number of Shelves
3
Color
Cognac
Shelf Capacity
105 lb
Material
High-Pressure Laminate
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
Load Capacity (Lb.)
105 lbs.
Features
Three Shelves—Fixed
Weight
122 lbs
Edge Type
Rounded Corner; Waterfall Edge
Edge Style
Rounded Corner; Waterfall Edge

Description

Bookcase,10700,3Sh,36W,Co


  • •A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish.
  • •Laminate accented by rounded corners and waterfall edge for a contemporary look.
  • •Finished backs provide a clean, professional appearance.
  • •Shelf count includes bottom shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.