Zoro Homepage
This item is Discontinued.
Hon 3-Shelf Bookcase, Laminate 37"x35-3/4" Mahogany H94210.NN

3-Shelf Bookcase, Laminate 37"x35-3/4" Mahogany (Discontinued)

  • Mfr # H94210.NN
  • Zoro # G3946638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H94210.NN
Zoro #
G3946638
UPC #
645162954251
Country of Origin
Unknown

Dimensions

Depth
14 5/16 in
Height
37 in
Width
35 3/4 in

Details

Item
Bookcase
Type
Vertical
Series
94000
Number of Shelves
3
Color
Mahogany
Shelf Capacity
105 lb
Shelf Adjustments
Adjustable
Material
Laminate
Standards
ANSI/BIFMA, ISTA
Assembly
Fully Assembled

Description

Bookcase, Vertical, 94000 Series, Number of Shelves 3, Width 35 3/4 in, Height 37 in, Depth 14 5/16 in, Color Mahogany, Material Laminate, Shelf Capacity 105 lb, Adjustable Shelf Adjustments, Assembly Fully Assembled, Standards ANSI/BIFMA, ISTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.