Zoro Homepage
This item is Discontinued.
Hon 2-Shelf Bookcase End Cap, Laminate 29-1/2"x23-7/8" Harvest H105520.CC

2-Shelf Bookcase End Cap, Laminate 29-1/2"x23-7/8" Harvest (Discontinued)

  • Mfr # H105520.CC
  • Zoro # G3037706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105520.CC
Zoro #
G3037706
UPC #
089191825586
Country of Origin
Unknown

Dimensions

Depth
24 in
Height
29 1/2 in
Width
36 in

Details

Item
Bookcase End Cap
Series
10500
Number of Shelves
2
Color
Harvest
Shelf Adjustments
Adjustable
Standards
ANSI/BIFMA, ISTA
Assembly
Easy to Assemble (ETA)
Material
Laminate

Description

Bookcase End Cap, Material Laminate, Color Harvest, Number of Shelves 2, Standards ANSI/BIFMA, ISTA, Assembly Easy to Assemble (ETA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.