Zoro Homepage
This item is Discontinued.
Hon 4-Shelf Bookcase, Steel 59"x34-1/2" Black HS60ABC.P

4-Shelf Bookcase, Steel 59"x34-1/2" Black (Discontinued)

  • Mfr # HS60ABC.P
  • Zoro # G6038986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS60ABC.P
Zoro #
G6038986
UPC #
641128720588
Country of Origin
United States

Dimensions

Depth
12 5/8 in
Height
59 in
Width
34 1/2 in

Details

Item
Bookcase
Series
Brigade
Number of Shelves
4
Color
Black
Shelf Capacity
88 lb
Shelf Adjustments
1/2 in
Standards
ANSI/BIFMA, ISTA
Material
Steel
Assembly
Fully Assembled

Description

Bookcase, Material Steel, Color Black, Number of Shelves 4, Standards ANSI/BIFMA, ISTA, Shelf Capacity 88 lb, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.