Zoro Homepage
This item is Discontinued.
Hon Task Chair, 35-1/2"L44-1/4"H, Height Adjustable, BodaSeries HONMH02MST1C

Task Chair, 35-1/2"L44-1/4"H, Height Adjustable, BodaSeries (Discontinued)

  • Mfr # HONMH02MST1C
  • Zoro # G5879869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONMH02MST1C
Zoro #
G5879869
UPC #
020459464772
Country of Origin
China

Dimensions

Overall Height
44-1/4"
Overall Depth
35-1/2"
Width
27"

Details

Item
Task Chair
Arm Style
Height Adjustable
Caster Type
Dual Wheeled
Frame Material
Titanium
Backrest
High With Lumbar Support, Breathable Mesh Back
Color
Mesh: Black
Series
Boda
Weight Capacity
250 lb.
Material
Base: Steel

Description

Bota Black Mesh Back Work Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.