Zoro Homepage
This item is Discontinued.
Hon Bridge, 42inW X 20in, Cognac HON107398CO

Bridge, 42inW X 20in, Cognac (Discontinued)

  • Mfr # HON107398CO
  • Zoro # G4569656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON107398CO
Zoro #
G4569656
UPC #
035349234243
Country of Origin
United States

Dimensions

Depth
20"
Overall Width
42"
Thickness
1.13"
Overall Height
29.5"

Details

Color
Cognac
For Use With
HONĀ® 10700 Series Single Pedestal Desk, Desk Shell, Peninsula, Single Pedestal Credenza, Credenza Shell and Corner Unit
Material
Woodgrain Laminate
Item
Bridge,42inW X 20in,Cognac
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified
Weight
56 lbs

Description

Bridge,42inW X 20in,Cognac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.