This item is Discontinued.

Hon Center Drawer, f/Single Ped., 22"x15-3/8"x2-1/2", Bourbon CY HON1522H

Center Drawer, f/Single Ped., 22"x15-3/8"x2-1/2", Bourbon CY (Discontinued)

  • Mfr # HON1522H
  • Zoro # G201846268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON1522H
Zoro #
G201846268
UPC #
782986018834
Country of Origin
United States

Dimensions

Depth
15.4 in
Width
22 in

Details

Color
Bourbon Cherry
Item
Drawer
Features
Scratch Resistant; Durable; Spill Resistant; Liquid Resistant; Stain Resistant; Rugged
Application
Desk; Office
Series
10500

Description

Center drawer with angled front is designed to fit single-pedestal desks in the HON Concinnity, Park Avenue Collection, Valido, 11500, 10700 and 10500 Series. It is ideal for pens, pencils and other miscellaneous items in need of storage. Drawer features include Bourbon Cherry laminate, ball-bearing slide suspension for smooth drawer movement and 12" extension (3/4). Interior dimensions for a single-pedestal drawer are 18-7/8" wide x 15-1/2" deep x 1-1/2" high. Minimum clearance for mounting the single-pedestal drawer is 22-3/4" wide x 18-1/2" deep.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.