Center Drawer, f/Single Ped., 22"x15-3/8"x2-1/2", Mahogany

  • Mfr # HON1522N

  • Zoro # G301846304


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Mahogany
Height
2-1/2 in
Depth
15.4 in
Width
22 in
Features
Pencil Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON1522N
Zoro #
G301846304
UPC #
89192124114
Country of Origin
United States

Dimensions

Height
2-1/2 in
Depth
15.4 in
Width
22 in

Details

Color
Mahogany
Item
Drawer
Features
Pencil Tray
Application
Desk

Description

Center drawer with angled front is designed to fit single-pedestal desks in the HON Concinnity, Park Avenue Collection, Valido, 11500, 10700 and 10500 Series. It is ideal for pens, pencils and other miscellaneous items in need of storage. Drawer features include Mahogany laminate, ball-bearing slide suspension for smooth drawer movement and 12" extension (3/4). Interior dimensions for a single-pedestal drawer are 18-7/8" wide x 15-1/2" deep x 1-1/2" high. Minimum clearance for mounting the single-pedestal drawer is 22-3/4" wide x 18-1/2" deep.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.