Zoro Homepage
This item is Discontinued.
Hon CHAIR, EXEC, MIDBK, LTHR, BK BSXVL161SB11

CHAIR, EXEC, MIDBK, LTHR, BK (Discontinued)

  • Mfr # BSXVL161SB11
  • Zoro # G701827606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSXVL161SB11
Zoro #
G701827606
UPC #
641128199216
Country of Origin
China

Details

Style
Mid Back Executive Chair

Description

Executive mid-back chair features leather upholstery on the seat and back and padded loop arms. Distance between the fixed arms is 19". Functions include pneumatic seat-height adjustment from 18-3/8" to 22-1/8", 360-degree swivel, tilt, tilt tension and tilt lock. Seat measures 19" wide x 18-3/4" deep. Back dimensions are 19" wide x 26-3/8" high. Five-star base has five 2" dual-wheel casters for easy chair movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.