Guest Chair, 23.3 in W 21 in L 32.8 in H

  • Mfr # BSXVL616VA19

  • Zoro # G401827005


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32.8 in
Overall Width
23.3 in
Overall Depth
21 in
Assembled/Unassembled
Unassembled
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSXVL616VA19
Zoro #
G401827005
UPC #
645162996237
Country of Origin
China

Dimensions

Overall Height
32.8 in
Overall Width
23.3 in
Overall Depth
21 in
Back Height
14-3/4 in
Seat Height Max.
19 in
Seat Width
19 in
Back Width
18-1/2 in
Seat Depth
17-1/2 in

Details

Item
Guest Chair
Assembled/Unassembled
Unassembled
Color
Charcoal
Features
Padded Back; Padded Seat
Frame Color
Black
Style
Guest Chair
Armrest
Yes
Arm Material
Plastic
Seat Type
Guest Chair
Portability
Stackable

Description

Guest chair with arms is a perfect addition to your conference room, lobby or anywhere extra seating is needed. Design offers a contemporary look with plastic arms, a black round tube frame and padded seat and back. Seat measures 19" wide x 17-1/2" deep x 19" high. Back size is 18-1/2" wide and 14-3/4" high from seat. Distance between the arms is 20-1/8". Guest chair stacks four high. Chair weighs 14.3 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.