Zoro Homepage

CHAIR, HI-BACK, TASK, LTH, BK

  • Mfr # BSXVL701SB11

  • Zoro # G401827036


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Color
Black
Base Material
Reinforced Resin
Seat Material
Bonded Leather
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSXVL701SB11
Zoro #
G401827036
UPC #
89191137092
Country of Origin
Taiwan, Province of China

Details

Style
Task Chair
Color
Black
Base Material
Reinforced Resin
Seat Material
Bonded Leather
Back Color
Black
Frame Material
Reinforced Resin
Back Material
Mesh, Bonded Leather
Frame Color
Black
Features
Back Height Adjustment, Comfortable, Tilt Tension, Arm Height Adjustment, Cushioned Back, Tension Control, Durable, Tilt Lock, Knee Tilt, Adjustable Lumbar Support, Breathable; Adjustable Arm; Casters
Series
Wave
Seat Color
Black
Back Type
High Back
Back Style
Mesh
Base Shape
5-Star
Arm Color
Black
Seat Features
360 Degrees Swivel, Ergonomic, Height Adjustment, Pneumatic

Description

Mesh high-back chair offers contemporary styling with incredible comfort and support. Breathable black mesh is comfortable with built-in, adjustable lumbar support. Arms adjust in height. Sturdy base ensures strength and stability. The high-quality materials and customizable controls make it a smart solution for any application. Task chair features a thickly padded seat wrapped in luxurious SofThread Leather with side mesh panels and sturdy, textured black frame. Functions include pneumatic seat-height adjustment from 19" to 21", 360-degree swivel, knee tilt, tilt tension and infinite tilt lock. Weight capacity is 250 lb. Seat measures 22" wide x 20-3/4" deep. Back size is 23" wide x 23-3/4" high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.